Motion
49-16-KITC

MILWAUKEE TOOL
49-16-KITC

#8 - 600 MCM Copper U Style Die Kit
Mi Item #07669043
MFR #49-16-KITC
Price$1,306.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-KITC

#8 - 600 MCM Copper U Style Die Kit
Mi Item #07669043
MFR #49-16-KITC

Mfr description
49-16-KITC DIE SET
  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Wire size marked on each die: easy identification
  • Vivid color coding: easiest selection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,306.92/each

Specifications

Details

  • Additional Details
    The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM crimper and 49-16-U000 M18™ 600 MCM U style jaw crimping jaw.
  • Includes
    #1, #2, #4, #6, #8, 1-Carrying Case, 1/0, 2/0, 250 MCM, 3/0, 300 MCM, 350 MCM, 4/0, 400 MCM, 500 MCM, 600 MCM Copper U Style Dies, 1-Each
  • Manufacturer Upc Number
    045242339372
  • UPC_NO
    045242339372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)