Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Kevlar Material, Back, Side D-Ring Location, Black Color, 400 lbs Weight Capacity
Mi Item #07669369
MFR #10158956

Mfr description
10158956 304 HARNESS BLK,KEVLAR BKD XLG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    400 lbs
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Kevlar
  • Standards Met
    EN, GOST, OSHA
  • Style Application
    Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)