Motion
CP7300RC
Air Keyed Drill - Reversible, Pistol Handle, Chuck Size 1/4 in, Horsepower 0.31 hp, 2800 rpm Maximum Speed
Mi Item #07669390
MFR #CP7300RC
Price$233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyed Drill - Reversible, Pistol Handle, Chuck Size 1/4 in, Horsepower 0.31 hp, 2800 rpm Maximum Speed
Mi Item #07669390
MFR #CP7300RC

Mfr description
CP7300RC 1/4 MINI DRILL REVERSIBLE
  • Composite housing with thermoplastic rubber handle grip
  • Wings on right & left sides to guide the forefinger
  • Large teasing trigger and progressive valve allowing more control to start holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.72/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    7.3228 in
  • Tool Weight
    2 lbs

Details

  • Air Consumption
    5.3 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Handle Exhaust
  • Handle Style
    Pistol
  • Horsepower
    0.31 hp
  • Manufacturer Upc Number
    015451777425
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Air Flow
    21 cfm
  • Maximum Speed
    2800 rpm
  • Power Rating
    0.31 hp
  • Reversible
    Reversible
  • UPC_NO
    015451777425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)