Motion
7202-10-08-NWO-FG

BRENNAN INDUSTRIES INC
7202-10-08-NWO-FG

7202-10-08-NWO-FG 10MJ-08MBSPPAORB 90
MI ITEM #07669674
MFR #7202-10-08-NWO-FG
Your Price$46.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-10-08-NWO-FG

7202-10-08-NWO-FG 10MJ-08MBSPPAORB 90
MI ITEM #07669674
MFR #7202-10-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.37/each(List $63.99)

Overview

Mfr description
7202-10-08-NWO-FG 10MJ-08MBSPPAORB 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    7/8-14 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    22.2
  • Series
    7202
  • Thread Depth
    12.3
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text