Motion
N96790XXXL

MCR SAFETY
N96790XXXL

Cut Resistant Glove - Size XXXL or Size 12, Foam Nitrile
Mi Item #07669804
MFR #N96790XXXL
Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96790XXXL

Cut Resistant Glove - Size XXXL or Size 12, Foam Nitrile
Mi Item #07669804
MFR #N96790XXXL

Mfr description
N96790XXXL NINJA GLOVES
  • Touchscreen Compatible;Actifresh;Eco-Friendly Packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.91/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Size
    X2

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nylon Spandex Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Gray
  • Construction Description
    BNF (Breathable Nitrile Foam) with NFT Coating on Palm and Fingertips
  • Cuff Type
    Knit Wrist
  • Description
    Ninja BNF Work Gloves 15 Gauge Nylon / Spandex Shell NFT Coated Palm and Fingertips
  • Description Keyword
    Foam Nitrile
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Eco-Friendly Packaging, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Nylon Spandex
  • Lining Material
    Nylon Spandex
  • Manufacturer Catalog Number
    N96790XXXL
  • Material
    Nylon Spandex Blend
  • Material Type
    Nylon Spandex Blend
  • Other Standards Met
    ANSI/ISEA 105:2024, OEKO-TEX Certified
  • Product Line
    Ninja
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Seamless Knit
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)