Overview
Mfr description
IF303-N10-10
- Flow ranges (lpm): 14-60, 20-1500, 36-2600
- Port sizes (Rc, NPT): 3/4 or 1
- Ambient temperature rating for microswitch depends on liquid temp (see catalog)
- Max pressure: 1 MPa
- Withstand voltage: 1500 VAC (one minute)
Specifications
- Country of OriginJP
- SeriesPF2A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data