Motion
LBCR 12 D-2LS

EWELLIX USA LLC
LBCR 12 D-2LS

Round Shaft Bushing - LBCR Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 209.083 lbf Load Capacity, Closed
MI ITEM #07669961
MFR #LBCR 12 D-2LS
Price$85.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 12 D-2LS

Round Shaft Bushing - LBCR Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 209.083 lbf Load Capacity, Closed
MI ITEM #07669961
MFR #LBCR 12 D-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.16/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    209.083 lbf
  • Series
    LBCR
  • Static Load Capacity
    251.799 lbf
  • UPC_NO
    7333314223401

Overview

Mfr description
LBCR 12 D-2LS LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought