Motion
K3982-3920
2.5000 in Bore, 4.4375 in OD, 1.1875 in Width
Mi Item #07670007
MFR #K3982-3920
Price$90.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Bore, 4.4375 in OD, 1.1875 in Width
Mi Item #07670007
MFR #K3982-3920

Mfr description
K3982-3920
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.79/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter
    4.4375 in
  • Overall Width
    1.1875 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)