Motion
KL44649-L44610

FAG (SCHAEFFLER)
KL44649-L44610

1.0625 in Bore, 1.9375 in OD, 0.5625 in Width
Mi Item #07670011
MFR #KL44649-L44610
Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KL44649-L44610

1.0625 in Bore, 1.9375 in OD, 0.5625 in Width
Mi Item #07670011
MFR #KL44649-L44610

Mfr description
KL44649-L44610
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Outside Diameter
    1.9375 in
  • Overall Width
    0.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)