Motion
KL507949-L507910-DZ

FAG (SCHAEFFLER)
KL507949-L507910-DZ

2.2500 in Bore, 3.4375 in OD, 0.7188 in Width
Mi Item #07670013
MFR #KL507949-L507910-DZ
Price$160.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KL507949-L507910-DZ

2.2500 in Bore, 3.4375 in OD, 0.7188 in Width
Mi Item #07670013
MFR #KL507949-L507910-DZ

Mfr description
KL507949-L507910-DZ TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    3.4375 in
  • Overall Width
    0.7188 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)