Motion
KLM102949-LM102910-DY

FAG (SCHAEFFLER)
KLM102949-LM102910-DY

1.7813 in Bore, 2.8750 in OD, 0.7500 in Width
Mi Item #07670014
MFR #KLM102949-LM102910-DY
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KLM102949-LM102910-DY

1.7813 in Bore, 2.8750 in OD, 0.7500 in Width
Mi Item #07670014
MFR #KLM102949-LM102910-DY

Mfr description
KLM102949-LM102910-DY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.7813 in
  • Outside Diameter
    2.8750 in
  • Overall Width
    0.7500 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)