Motion
KLM11749-LM11710

FAG (SCHAEFFLER)
KLM11749-LM11710

0.6875 in Bore, 1.5625 in OD, 0.5000 in Width
Mi Item #07670016
MFR #KLM11749-LM11710
Price$25.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KLM11749-LM11710

0.6875 in Bore, 1.5625 in OD, 0.5000 in Width
Mi Item #07670016
MFR #KLM11749-LM11710

Mfr description
KLM11749-LM11710
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Outside Diameter
    1.5625 in
  • Overall Width
    0.5000 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)