Motion
KLM67048-LM67010

FAG (SCHAEFFLER)
KLM67048-LM67010

1.2500 in Bore, 2.3125 in OD, 0.6250 in Width
Mi Item #07670020
MFR #KLM67048-LM67010
Price$30.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KLM67048-LM67010

1.2500 in Bore, 2.3125 in OD, 0.6250 in Width
Mi Item #07670020
MFR #KLM67048-LM67010

Mfr description
KLM67048-LM67010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3125 in
  • Overall Width
    0.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)