Motion
K594-A-592-A

FAG (SCHAEFFLER)
K594-A-592-A

3.7500 in Bore, 6.0000 in OD, 1.5625 in Width
Mi Item #07670026
MFR #K594-A-592-A
Price$188.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
K594-A-592-A

3.7500 in Bore, 6.0000 in OD, 1.5625 in Width
Mi Item #07670026
MFR #K594-A-592-A

Mfr description
K594-A-592-A TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.72/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    1.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)