Specifications
Dimensions
- Bore Diameter100 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CQ-C100
- Accessory: double clevis pivot bracket
- Material: carbon steel
- Surface treatment: nickel plated
- Applicable bore (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100