Motion
MGPM40TN-150-HN-X2608

SMC CORP OF AMERICA
MGPM40TN-150-HN-X2608

MGPM40TN-150-HN-X2608
Mi Item #07670256
MFR #MGPM40TN-150-HN-X2608
Price$1,084.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40TN-150-HN-X2608

MGPM40TN-150-HN-X2608
Mi Item #07670256
MFR #MGPM40TN-150-HN-X2608

Mfr description
MGPM40TN-150-HN-X2608 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,084.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    T-Slot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)