Motion
RAPTOR 70HCB 3-5/8" INT FIT

DODGE
RAPTOR 70HCB 3-5/8" INT FIT

RAPTOR 70HCB 3-5/8" INT FIT
Mi Item #07670276
MFR #RAPTOR 70HCB 3-5/8" INT FIT
Price$1,898.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 70HCB 3-5/8" INT FIT

RAPTOR 70HCB 3-5/8" INT FIT
Mi Item #07670276
MFR #RAPTOR 70HCB 3-5/8" INT FIT

Mfr description
015785 RAPTOR 70HCB 3-5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,898.70/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    3.6250 in
  • Bore Length
    3.62 in
  • Coupling Size
    70
  • Length Through Bore  
    3.6200 in
  • Outside Diameter
    9.25 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    35.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015785
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    22132 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)