Motion
69957308004

NORTON ABRASIVES
69957308004

Norton Burr - Cylindrical - No End Cut, 1/4 in Shank Diameter, 2-1/2 in Overall Length
Mi Item #07670441
MFR #69957308004
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957308004

Norton Burr - Cylindrical - No End Cut, 1/4 in Shank Diameter, 2-1/2 in Overall Length
Mi Item #07670441
MFR #69957308004

Mfr description
69957308004 SA3 3/8X3/4X1/4 BURR
  • Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
  • Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
  • Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Cylindrical - No End Cut
  • End Type
    Cylindrical - No End Cut
  • Harmonization Code
    6800.35
  • Head Material
    Tungsten Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)