Motion
VFS3100-5FZB-02T

SMC CORP OF AMERICA
VFS3100-5FZB-02T

Solenoid-operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, Single Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-in with Subplate, 1/4 in, NPTF Threads
Mi Item #07670470
MFR #VFS3100-5FZB-02T
Price$117.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3100-5FZB-02T

Solenoid-operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, Single Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-in with Subplate, 1/4 in, NPTF Threads
Mi Item #07670470
MFR #VFS3100-5FZB-02T

Mfr description
VFS3100-5FZB-02T VALVE SGL PLUG-IN
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.84/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Actuation
    2-Position Single
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in
  • Flow Direction
    4-Way
  • For Use With Series
    VFS3000
  • Function
    2 position single
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Push Button
  • Manufacturer Catalog
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Plug-in with Subplate
  • Port Thread Standard
    NPTF
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Thread Standard
    NPTF
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VFS3000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)