Motion
FOOD SAFE TIGEAR-2 17 QUILL 30:1

DODGE
FOOD SAFE TIGEAR-2 17 QUILL 30:1

STAINLESS STEEL TIGEAR-2 REDUCER
Mi Item #07670525
MFR #FOOD SAFE TIGEAR-2 17 QUILL 30:1
Price$2,754.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 17 QUILL 30:1

STAINLESS STEEL TIGEAR-2 REDUCER
Mi Item #07670525
MFR #FOOD SAFE TIGEAR-2 17 QUILL 30:1

Mfr description
SS17Q30H56 GEARBOX 30:1 ULTRAKLEEN
  • Premium stainless steel housings
  • New rounded housing design prevents accumulation of material or liquid
  • Available with quill or 3-piece coupled input
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,754.65/each

Specifications

Dimensions

  • Bore Length
    5.4100 in
  • Case Size
    26
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    615 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    20 : 1
  • Output Size
    1.0000 in
  • Ratio
    30:1
  • Weight
    28.000 lbs

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SS17Q30H56
  • Manufacturer Upc Number
    782477014314
  • Max Input Horsepower
    0.76 hp
  • Output
    0.800 hp
  • Output Bore Type
    Left
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    TIGEAR II
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    1673 in-lb
  • UPC_NO
    782477014314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)