Overview
Mfr description
SUCFBL207C0FG1 3 BOLT FLANGE
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialThermoplastic
- Bore TypeStraight
- Manufacturer Upc Number4550253054634
- UPC_NO4550253054634
- Type Of BearingBall
- Mounting Type3-Bolt Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data