Motion
SUCFBL207CCFG1

NTN
SUCFBL207CCFG1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Thermoplastic Housing Material
Mi Item #07670559
MFR #SUCFBL207CCFG1
Price$582.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFBL207CCFG1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Thermoplastic Housing Material
Mi Item #07670559
MFR #SUCFBL207CCFG1

Mfr description
SUCFBL207CCFG1 3 BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.37/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    80 mm
  • Overall Width
    49.2 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Thermoplastic
  • Manufacturer Upc Number
    4550253055839
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253055839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)