Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bore TypeStraight
- Housing MaterialThermoplastic
- Manufacturer Upc Number4550253055006
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4550253055006
Overview
Mfr description
SUCFPL205C0FG1 4 BOLT FLANGE