Motion
SUCNFL207C0FG1

NTN
SUCNFL207C0FG1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Thermoplastic Housing Material
Mi Item #07670583
MFR #SUCNFL207C0FG1
Price$573.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCNFL207C0FG1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Thermoplastic Housing Material
Mi Item #07670583
MFR #SUCNFL207C0FG1

Mfr description
SUCNFL207C0FG1 2 BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.00/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Thermoplastic
  • Manufacturer Upc Number
    4550253054214
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253054214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)