Specifications
Dimensions
- Bore Diameter25 mm
Details
- Harmonization Code8483.20.4040
- Manufacturer Upc Number4550253054047
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4550253054047
Overview
Mfr description
SUCPPL205C0FG1 PILLOW BLOCK