Motion
SUCPPL205CCFG1

NTN
SUCPPL205CCFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore
Mi Item #07670590
MFR #SUCPPL205CCFG1
Price$360.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL205CCFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore
Mi Item #07670590
MFR #SUCPPL205CCFG1

Mfr description
SUCPPL205CCFG1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.02/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4550253054047
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253054047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)