Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Manufacturer Upc Number4550253055051
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4550253055051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)