Overview
Mfr description
SUCPPL207CCFG1 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter35 mm
- UPC_NO4550253054290
- Manufacturer Upc Number4550253054290
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data