Motion
SUCPPL208CCFG1

NTN
SUCPPL208CCFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore
MI ITEM #07670598
MFR #SUCPPL208CCFG1
Price$646.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL208CCFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore
MI ITEM #07670598
MFR #SUCPPL208CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$646.58/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Manufacturer Upc Number
    4550253054719
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253054719

Overview

Mfr description
SUCPPL208CCFG1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought