Motion
SUCTBL204CCFG1

NTN
SUCTBL204CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore
Mi Item #07670600
MFR #SUCTBL204CCFG1
Price$337.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL204CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore
Mi Item #07670600
MFR #SUCTBL204CCFG1

Mfr description
SUCTBL204CCFG1 TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.44/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Manufacturer Upc Number
    4550253054641
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253054641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)