Overview
Mfr description
SUCTBL205C0FG1 TAPPED BASE PILLOW BLOCK
Specifications
- Mounting TypeTapped Base
- Bore Diameter25 mm
- UPC_NO4550253054306
- Manufacturer Upc Number4550253054306
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data