Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Manufacturer Upc Number4550253054801
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4550253054801
Overview
Mfr description
SUCTBL207-22CCFG1 TAPPED BASE PILLOW BLK