Motion
SUCTBL208CCFG1

NTN
SUCTBL208CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore
Mi Item #07670610
MFR #SUCTBL208CCFG1
Price$730.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL208CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore
Mi Item #07670610
MFR #SUCTBL208CCFG1

Mfr description
SUCTBL208CCFG1 TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.03/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Width
    14 mm

Details

  • Manufacturer Upc Number
    4547359974423
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359974423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)