Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Manufacturer Upc Number4547359926514
- Product TypeBall Insert Bearings
- UPC_NO4547359926514
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)