Specifications
Dimensions
- Bore Diameter30 mm
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Manufacturer Upc Number4547359978506
- Product TypeBall Insert Bearings
- UPC_NO4547359978506
Overview
Mfr description
SUC206FG1 SET SCREW, STAINLESS INSERT