Motion
SUCF207CCFG1

NTN
SUCF207CCFG1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Stainless Steel Housing Material
Mi Item #07670626
MFR #SUCF207CCFG1
Price$673.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF207CCFG1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Stainless Steel Housing Material
Mi Item #07670626
MFR #SUCF207CCFG1

Mfr description
SUCF207CCFG1 4 BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.59/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    85 mm
  • Overall Width
    49.2 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359973853
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359973853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)