Motion
SUCFL206CCFG1

NTN
SUCFL206CCFG1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Stainless Steel Housing Material
MI ITEM #07670634
MFR #SUCFL206CCFG1
Price$380.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL206CCFG1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Stainless Steel Housing Material
MI ITEM #07670634
MFR #SUCFL206CCFG1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$380.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359973730
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359973730

Overview

Mfr description
SUCFL206CCFG1 2 BOLT FLANGE, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought