Motion
SUCFL207-22C0FG1

NTN
SUCFL207-22C0FG1

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Stainless Steel Housing Material
Mi Item #07670635
MFR #SUCFL207-22C0FG1
Price$840.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL207-22C0FG1

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Stainless Steel Housing Material
Mi Item #07670635
MFR #SUCFL207-22C0FG1

Mfr description
SUCFL207-22C0FG1 2BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.60/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359911800
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359911800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)