Overview
Mfr description
SUCFL207CCFG1 2 BOLT FLANGE, STAINLESS
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Bore TypeStraight
- Manufacturer Upc Number4547359973839
- UPC_NO4547359973839
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data