Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bore TypeStraight
- Housing MaterialStainless Steel
- Manufacturer Upc Number4547359973938
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4547359973938
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)