Overview
Mfr description
SUCP207-22C0FG1 PILLOW BLOCK, STAINLESS
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-3/8 in
- Harmonization Code8483.20.8040
- UPC_NO4547359911794
- Manufacturer Upc Number4547359911794
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data