Motion
SUCPA207CCFG1

NTN
SUCPA207CCFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
Mi Item #07670662
MFR #SUCPA207CCFG1
Price$824.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA207CCFG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
Mi Item #07670662
MFR #SUCPA207CCFG1

Mfr description
SUCPA207CCFG1 TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.41/each

Specifications

Dimensions

  • Bore Diameter
    35 mm

Details

  • Manufacturer Upc Number
    4547359973877
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359973877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)