Motion
SY7420-5YOS-C10

SMC CORP OF AMERICA
SY7420-5YOS-C10

Solenoid-operated Air Control Valve - 5-Way, 5 V dc, Double Solenoid, DIN Terminal Without Connector (DIN 43650C), Body Ported, 10 mm
Mi Item #07670802
MFR #SY7420-5YOS-C10
Price$109.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7420-5YOS-C10

Solenoid-operated Air Control Valve - 5-Way, 5 V dc, Double Solenoid, DIN Terminal Without Connector (DIN 43650C), Body Ported, 10 mm
Mi Item #07670802
MFR #SY7420-5YOS-C10

Mfr description
SY7420-5YOS-C10
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.02/each

Specifications

Dimensions

  • Inlet Size
    0.3937 in
  • Outlet Size
    0.3937 in, 10 mm
  • Port Size
    10 mm
  • Port Size - Exhaust
    0.3937 in
  • Subplate Port Size
    10 mm

Details

  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal Without Connector (DIN 43650C)
  • Flow Direction
    5-Way
  • Flow Rate
    0.59 Cv
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.3937 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPP
  • Response Time
    32 ms
  • Series
    SY
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Terminal Without Connector (DIN 43650C)
  • Solenoid Supply Voltage
    5 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    SY7000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal Without Connector (DIN 43650C)
  • Wiring Type
    DIN Terminal Without Connector (DIN 43650C)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)