Overview
Mfr description
CDA2D100-700Z CYL TIE ROD NON-LUBE AUTO
Specifications
- Country of OriginUS
- Bore Diameter100 mm
- Stroke700 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Made to OrderYes
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data