Motion
333-WBLY-XL
Hi-visibility Jacket - 616314074189 Material, Hi-Vis Yellow Color, Snap Front Closure
Mi Item #07671209
MFR #333-WBLY-XL
Price$48.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Jacket - 616314074189 Material, Hi-Vis Yellow Color, Snap Front Closure
Mi Item #07671209
MFR #333-WBLY-XL

Mfr description
333-WBLY-XL CL3 WINDBREAKER SZ XL
  • Lightweight polyester shell with nylon taffeta lining
  • Convenient snap front closure
  • Front slash pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.66/each

Specifications

Dimensions

  • Length
    71 cm

Details

  • Additional Details
    Pockets: Front Slash | Waist: Drawstring | Lining: Nylon Taffeta
  • ANSI Class
    R3
  • Applications
    Construction, Emergency Services, Municipalities, Railway and metro workers, Road Work, Shipyards, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Snap
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Snap
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314074189
  • Material
    616314074189
  • Number Of Pockets
    2
  • Pattern
    Hi Vis
  • Protection Type
    Windbreaker
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Snap Front
  • Style
    Windbreaker
  • UPC_NO
    616314074189
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)