1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
15202 VENTURE TAPE ALUMINUM FOIL TAPE 1520CW NATURAL ALUMINUM
3M™ Venture Tape™ Aluminum Foil Tape 1520CW, Silver, 48 mm x 45.7 m, 3.2 mil, 24 Rolls/Case
Mi Item #
07671247
MFR #
15202 VENTURE TAPE ALUMINUM FOIL TAPE 1520CW NATURAL ALUMINUM
Price
$31.23
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 15202 VENTURE TAPE ALUMINUM FOIL TAPE 1520CW NATURAL ALUMINUM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
15202 VENTURE TAPE ALUMINUM FOIL TAPE 1520CW NATURAL ALUMINUM
3M™ Venture Tape™ Aluminum Foil Tape 1520CW, Silver, 48 mm x 45.7 m, 3.2 mil, 24 Rolls/Case
Mi Item #
07671247
MFR #
15202 VENTURE TAPE ALUMINUM FOIL TAPE 1520CW NATURAL ALUMINUM
Mfr description
15202 VENTURE TAPE ALUMINUM FOIL TAPE
For industrial/occupational use only. Not for consumer sale or use.
Multi-purpose foil tape for a variety of applications
Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.23
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Width
1.88 in
Details
Color
Gray
Manufacturer Upc Number
00750351152025
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items