1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDNA2D50-600-D-M9PSDPC
CNA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
MI ITEM #
07671710
MFR #
CDNA2D50-600-D-M9PSDPC
List Price
$768.53
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDNA2D50-600-D-M9PSDPC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDNA2D50-600-D-M9PSDPC
CNA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
MI ITEM #
07671710
MFR #
CDNA2D50-600-D-M9PSDPC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$768.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CDNA2D50-600-D-M9PSDPC
Specifications
Bore Diameter
50 mm
Stroke
600 mm
Country of Origin
US
Magnet
Built-in
Mounting Type
Double Clevis
Made to Order
Yes
Series
CNA2
Product Type
Locking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data