Motion
0800000109019

SIMPLE GREEN
0800000109019

Proportioner - 1 gal/min, Number of Products: 1
MI ITEM #07671932
MFR #0800000109019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
0800000109019

Proportioner - 1 gal/min, Number of Products: 1
MI ITEM #07671932
MFR #0800000109019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0800000109019 ACCUMAX LOW FLOW 1 BUTTON
  • AccuPro Pressure Regulation Technology ensures accurate dilution regardless of fluctuations in water pressure
  • Delivers diluted solutions at 1 GPM
  • E-Gap eductor provides backflow protection through use of an elastomeric sleeve
  • Includes 14 pre-set metering tips providing 2.6:1 – 128:1 dilution ratios and one customizable tip for non-standard dilutions
  • Easy-to-use, single button unit
  • American Society of Safety Engineers (ASSE) 1055 Approved
  • Bottle-fill hose

Specifications

  • Number of Products
    1
  • Flow Rate
    1 gpm
  • Manufacturer Upc Number
    043318004896
  • Weight
    2.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought