1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLE GREEN
0800000108949
Proportioner - 3.5 gal/min, Number of Products: 1
Mi Item #
07671933
MFR #
0800000108949
Price
$294.56
/each
Qty
Add to Cart
Previous Page
Home
SIMPLE GREEN 0800000108949
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLE GREEN
0800000108949
Proportioner - 3.5 gal/min, Number of Products: 1
Mi Item #
07671933
MFR #
0800000108949
Mfr description
0800000108949 ACCUMAX 1 BUTTON HIGH FLOW
AccuPro Pressure Regulation Technology ensures accurate dilution regardless of fluctuations in water pressure
Delivers diluted solutions at 3.5 GPM
E-Gap eductor provides backflow protection through use of an elastomeric sleeve
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$294
.56
/each
Add to Cart
Specifications
Dimensions
Weight
1.89 lbs
Details
Flow Rate
3.5 gpm
Manufacturer Upc Number
043318005343
Number of Products
1
UPC_NO
043318005343
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items