1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMPLE GREEN
0800000108950
Proportioner - 3.5 gal/min, Number of Products: 5
Mi Item #
07671934
MFR #
0800000108950
Price
$763.05
/each
Qty
Add to Cart
Previous Page
Home
SIMPLE GREEN 0800000108950
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMPLE GREEN
0800000108950
Proportioner - 3.5 gal/min, Number of Products: 5
Mi Item #
07671934
MFR #
0800000108950
Mfr description
0800000108950 ACCUMAX 4 PLUS 1 SELECT
Accommodates up to 4 separate dilutions
Multi-output 4 low flow/1 high flow output Includes 4 low flow (1GPM) bottle fill and 1 high flow (3.5GPM) bucket fill outputs
E-Gap eductor provides backflow protection through use of an elastomeric sleeve
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$763
.05
/each
Add to Cart
Specifications
Dimensions
Weight
5.95 lbs
Details
Flow Rate
3.5 gpm
Manufacturer Upc Number
043318004902
Number of Products
5
UPC_NO
043318004902
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items